Zoro Homepage

Pre-Inked Message Stamp, CONFIDENTIAL, 1.63in x 0.38in, Red Ink

  • Mfr # 034500

  • Zoro # G615661266


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Imprint Area Height
0.38 in
Imprint Area Width
1.63 in
Ink Color
Red
Size
3.3 x 1.3 x 5.5
For Use With
Offistamp® 034517
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034500
Zoro #
G615661266
UPC #
718103321655
Country of Origin
China

Dimensions

Imprint Area Height
0.38 in
Imprint Area Width
1.63 in
Size
3.3 x 1.3 x 5.5

Details

Item
Message Stamps
Ink Color
Red
For Use With
Offistamp® 034517

Description

Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.