Zoro Homepage

Pre-Inked Message Stamp, DRAFT, 1.63in x 0.38in, Red Ink

  • Mfr # 034502

  • Zoro # G915661225


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Imprint Area Width
1.63 in
Ink Color
Red
For Use With
Offistamp® 034517
Size
3.3 x 1.3 x 5.5
Imprint Area Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034502
Zoro #
G915661225
UPC #
718103321686
Country of Origin
China

Dimensions

Imprint Area Width
1.63 in
Size
3.3 x 1.3 x 5.5
Imprint Area Height
0.38 in

Details

Ink Color
Red
For Use With
Offistamp® 034517
Item
Message Stamps

Description

Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.