Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Offistamp Pre-Inked Message Stamp w/Blank Date Box, ENTERED, 1.63" x 0.38", Red 034520

Pre-Inked Message Stamp w/Blank Date Box, ENTERED, 1.63" x 0.38", Red (Discontinued)

  • Mfr # 034520
  • Zoro # G400447495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034520
Zoro #
G400447495
UPC #
718103321716
Country of Origin
China

Dimensions

Size
3.3" x 1.3" x 5.5"
Imprint Area Height
0.38"
Imprint Area Width
1.63"

Details

For Use With
Offistamp® 034517
Material
Plastic
Ink Color
Red
Weight
0.11 lbs

Description

Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.