
PreInked Message Stamp, PAST DUE, 163 x 038, Red Ink (Discontinued)
- Mfr # 34526
- Zoro # G707388040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34526
Zoro #
G707388040
UPC #
39956345262
Country of Origin
China
Dimensions
Character Height
0.38"
Size
3.3 x 1.3 x 5.5
Imprint Area Width
1.63"
Details
For Use With
Offistamp® 034517
Item
Stamps
Material
Plastic
Stamp Ink Color
Red
Description
Stamp documents quickly and easily to sort and track everything more accurately Ergonomic design ensures comfortable use, even in the busiest offices Vivid ink and lasercut stamp deliver clean impressions that are legible at a glance Large ink reservoir allows you to produce thousands of impressions before needing to be refilled Clear dust cover protects the stamping surface when idle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.