Zoro Homepage
This item is Discontinued.
Offistamp Self-Inking Date Stamp, 5 Years, 1" x 0.38", Black Ink 034506

Self-Inking Date Stamp, 5 Years, 1" x 0.38", Black Ink (Discontinued)

  • Mfr # 034506
  • Zoro # G800447521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034506
Zoro #
G800447521
UPC #
718103421072
Country of Origin
China

Dimensions

Imprint Area Height
0.38"
Imprint Area Width
1"

Details

For Use With
Offistamp® 034515, 090724
Number of Bands
3
Material
Plastic
Weight
0.265 lbs
Ink Color
Black

Description

Streamline your date-stamping process. Self-inking format—the stamp re-inks with each press to ensure crisp, clear impressions. Sturdy, durable construction stands up well to the rigors of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.