
Self-Inking Message Stamp w/Blank "By" Line, 12 Years, PAID, Black/Red (Discontinued)
- Mfr # 034508/10689
- Zoro # G400447723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034508/10689
Zoro #
G400447723
UPC #
718103409766
Country of Origin
China
Dimensions
Imprint Area Height
0.88"
Imprint Area Width
1.63"
Details
For Use With
Offistamp® 034515, 034517, 090724
Number of Bands
3
Material
Plastic
Ink Color
Black/Red
Weight
0.521 lbs
Description
Keep important documents organized. Comfortable grip facilitates low-tension stamping to accommodate the rigors of repetitive use. Smooth-rotating date wheel makes it easy to update your impression from day to day. Self-inking format—the stamp re-inks with each press to ensure crisp, clear impressions. Durable construction stands up to the demands of the busiest office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.