Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Offistamp Self-Inking Message Stamp with Blank "By" Line, 12 Years, PAID, 1.63" x 0.88", Black/Red Ink 34508

Self-Inking Message Stamp with Blank "By" Line, 12 Years, PAID, 1.63" x 0.88", Black/Red Ink (Discontinued)

  • Mfr # 34508
  • Zoro # G003450939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34508
Zoro #
G003450939
UPC #
718103409766
Country of Origin
China

Dimensions

Imprint Area Height
0.88"
Imprint Area Width
1.63"

Details

For Use With
Offistamp® 034515, 034517, 090724
Number of Bands
3
Material
Plastic
Ink Color
Black/Red
Weight
0.521 lbs

Description

Keep important documents organized. Comfortable grip facilitates low-tension stamping to accommodate the rigors of repetitive use. Smooth-rotating date wheel makes it easy to update your impression from day to day. Self-inking format—the stamp re-inks with each press to ensure crisp, clear impressions. Durable construction stands up to the demands of the busiest office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.