
Self-Inking Message Stamp with Blank "By" Line, 12 Years, RECEIVED, 1.63" x 0.88", Black/Red Ink (Discontinued)
- Mfr # 34507
- Zoro # G803450955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34507
Zoro #
G803450955
UPC #
718103409773
Country of Origin
China
Dimensions
Imprint Area Height
0.88"
Imprint Area Width
1.63"
Details
Number of Bands
3
For Use With
Offistamp® 034515, 034517, 090724
Material
Plastic
Ink Color
Black/Red
Weight
0.241 lbs
Description
Keep important documents organized. Comfortable grip facilitates low-tension stamping to accommodate the rigors of repetitive use. Smooth-rotating date wheel makes it easy to update your impression from day to day. Self-inking format—the stamp re-inks with each press to ensure crisp, clear impressions. Durable construction stands up to the demands of the busiest office.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.