Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Offistamp Traditional Date Stamp, 5 Years, 1" x 0.12" 34516

Traditional Date Stamp, 5 Years, 1" x 0.12" (Discontinued)

  • Mfr # 34516
  • Zoro # G103475351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34516
Zoro #
G103475351
UPC #
39956345163
Country of Origin
China

Dimensions

Imprint Area Height
0.12"
Imprint Area Width
1"

Details

For Use With
Offistamp® 520806, 652167, 819371
Number of Bands
3
Material
Steel/Plastic
Weight
0.145 lbs

Description

Save time—stamp rather than write the date on your important documents. Easy-to-rotate month, day and year wheels make it easy to get everything just right each and every day. Round, ergonomic plastic handle allows you to get a comfortable grip. Durable steel frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.