Zoro Homepage

Traditional Date Stamp, 5 Years, 1.25in x 0.2in

  • Mfr # 034509

  • Zoro # G915661270


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

For Use With
Offistamp® 520806, 652167, 819371
Imprint Area Width
1.25 in
Imprint Area Height
0.2 in
Number of Bands
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034509
Zoro #
G915661270
UPC #
718103121903
Country of Origin
China

Dimensions

Imprint Area Width
1.25 in
Imprint Area Height
0.2 in

Details

For Use With
Offistamp® 520806, 652167, 819371
Item
Daters
Number of Bands
3

Description

Save time-stamp rather than write the date on your important documents. Easy-to-rotate month, day and year wheels make it easy to get everything just right each and every day. Round, ergonomic plastic handle allows you to get a comfortable grip. Durable steel frame.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.