Zoro Homepage

Traditional Message Dater, 5 Years, RECEIVED, 1.63in x 0.88in

  • Mfr # 034522

  • Zoro # G816042604


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Imprint Area Height
0.88 in
Number of Bands
3
For Use With
Offistamp® 819371
Imprint Area Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034522
Zoro #
G816042604
UPC #
718103193993
Country of Origin
China

Dimensions

Imprint Area Height
0.88 in
Imprint Area Width
1.63 in

Details

Number of Bands
3
For Use With
Offistamp® 819371
Item
Message Daters

Description

Organize everything more easily, and include a specific message with each date on your incoming and outgoing documents. Easy-to-rotate month, day and year wheels make it easy to get everything just right each and every day. Round, ergonomic plastic handle allows you to get a comfortable grip. Durable steel frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.