Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 2" D, 63" H, Beige, vinyl P6331-GF-BV

2" D, 63" H, Beige, vinyl (Discontinued)

  • Mfr # P6331-GF-BV
  • Zoro # G8887965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6331-GF-BV
Zoro #
G8887965
UPC #
845123014851
Country of Origin
Mexico

Dimensions

Overall Depth
2"
Overall Height
63"
Width
31"

Details

Item
Floor Panel
Color
Beige
Material
vinyl
Frame Material
Steel
Series
RiZe

Description

Floor Panel,Gry Frm/Beige Vinyl,63"x31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.