
Storage Ottoman, 22.83"L17.72"H, FabricSeat, Mid Century ModernSeries (Discontinued)
- Mfr # 161-OTT2-BGE
- Zoro # G5882714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161-OTT2-BGE
Zoro #
G5882714
UPC #
192767010696
Country of Origin
China
Dimensions
Overall Height
17.72"
Overall Depth
22.83"
Width
29.53"
Details
Item
Storage Ottoman
Seat Material
Fabric
Back Material
Fabric
Color
Seat: Beige; Leg: Walnut
Series
Mid Century Modern
Weight Capacity
250 lb.
Material
Seat: Fabric
Description
Storage Ottoman,Beige Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.