Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 24" D, 1" H, Black S3624-BLK

24" D, 1" H, Black (Discontinued)

  • Mfr # S3624-BLK
  • Zoro # G8909017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3624-BLK
Zoro #
G8909017
UPC #
811588012152
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
24"
Overall Height
1"
Width
36"

Details

Color
Black
Frame Material
Wire

Description

Wire Shelves,36" x 24",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.