Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 24" D, 28-1/4" H, Chrome LTBASE-SMALL

24" D, 28-1/4" H, Chrome (Discontinued)

  • Mfr # LTBASE-SMALL
  • Zoro # G8903259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTBASE-SMALL
Zoro #
G8903259
UPC #
845123014684
Country of Origin
Unknown

Dimensions

Overall Depth
24"
Overall Height
28-1/4"
Width
24"

Details

Color
Chrome

Description

Small Base,Round 36 ",Lts,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.