Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 24" Square Black Metal Bar Table with Wood Top 161-BT24-BK-WNT

24" Square Black Metal Bar Table with Wood Top (Discontinued)

  • Mfr # 161-BT24-BK-WNT
  • Zoro # G4605213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-BT24-BK-WNT
Zoro #
G4605213
UPC #
192767010160
Country of Origin
China

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 24" Square Bar Table with Footring is quintessentially industrial modern with a galvanized steel frame coupled with a 1" thick wooden tabletop and completed with a footrest that's 11.5" from the ground and wraps around the base of the table. This cafe height table is comfortable under an outside awning with its anti-UV powder finish that helps prevent heat retention or equally at home in a loft kitchen, cafe, or bar. Industrial meets modern with the matte Black table base finish and warm Walnut stain on the wooden tabletop. Easy to clean table surfaces and plastic non-marring protective floor glides keep functionality at the forefront. The pub table measures 24.0 D x 24.0 W x 41.5 H, features an x-brace beneath the table top for additional support, and holds 200 lb. With a full BIFMA rating and backed by the 5 Year Limited Warranty, you can plan to enjoy this table for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.