Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 24" Square White Metal Bar Table 161-BT24-WHT

24" Square White Metal Bar Table (Discontinued)

  • Mfr # 161-BT24-WHT
  • Zoro # G4604346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161-BT24-WHT
Zoro #
G4604346
UPC #
192767010153
Country of Origin
China

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 24" Square Bar Table with Footring, in White, is perfect for indoor or outdoor applications because its galvanized steel is coated in an anti-UV powder that helps prevent heat retention, ensuring you stay cool no matter the amount of shade. The cafe height table features a unique footrest that's 11.5" from the ground and wraps around the entire base of the table, so you can rest a foot whether you're standing or sitting. This outdoor bar table is 41" high and features a matte White finish that is easy to clean. The table has an x-brace that provides additional support and stability, allowing it to hold up to 200 lb. This bar height table comes with plastic, non-marring protective floor glides that help prevent sliding and scratching. This pub table has a full BIFMA rating and is backed by our 5 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.