This item is Discontinued.

Ofm Executive Chair, 25-1/2"L36-1/2"H, LeatherSeat, EssentialsSeries ESS-6095-BLK

Executive Chair, 25-1/2"L36-1/2"H, LeatherSeat, EssentialsSeries (Discontinued)

  • Mfr # ESS-6095-BLK
  • Zoro # G0914008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6095-BLK
Zoro #
G0914008
UPC #
845123095379
Country of Origin
China

Dimensions

Overall Height
36-1/2"
Overall Depth
25-1/2"
Width
26-1/2"
Height
33-1/2"

Details

Item
Executive Chair
Seat Material
Leather
Back Material
Leather
Backrest
Ribbed
Color
Black; Accent: Chrome
Series
Essentials
Weight Capacity
250 lb.
Material
Leather

Description

Exective Chair,Essentials,Ribbed Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.