Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-PU608-CPPR
Zoro #
G8902008
UPC #
845123080276
Country of Origin
Unknown
Dimensions
Overall Depth
26"
Overall Height
17-3/4"
Width
30"
Details
Color
Brown
Material
Polyurethane
Series
Quin Series
Description
Quin Series Brown Pu608 Stool W/ Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.