Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Chair, 26" L 42" H, Leather Seat, Essentials Series ESS-3048-BLK

Chair, 26" L 42" H, Leather Seat, Essentials Series (Discontinued)

  • Mfr # ESS-3048-BLK
  • Zoro # G0923038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-3048-BLK
Zoro #
G0923038
UPC #
845123093047
Country of Origin
China

Dimensions

Overall Height
42"
Overall Depth
26"
Height
37-1/4"
Width
26"

Details

Item
Chair
Seat Material
Leather
Back Material
Mesh
Color
Seat, Base: Black
Series
Essentials
Weight Capacity
250 lb.
Material
Seat: Leather; Back: Mesh

Description

Chair,Leather,Essentials,Ergonomic,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.