
Lounge Chair, 32.68"L32.68"H, Low Profile, FabricSeat, Mid Century ModernSeries (Discontinued)
- Mfr # 161-FLC2-DGRY
- Zoro # G5882653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161-FLC2-DGRY
Zoro #
G5882653
UPC #
192767010610
Country of Origin
China
Dimensions
Overall Height
32.68"
Overall Depth
32.68"
Width
35.43"
Details
Item
Lounge Chair
Arm Style
Low Profile
Seat Material
Fabric
Back Color
Gray
Back Material
Fabric
Backrest
Tufted Back
Color
Seat: Dark Gray; Leg: Walnut
Series
Mid Century Modern
Weight Capacity
225 lb.
Material
Seat: Fabric
Description
Lounge Chair,Dark Gray Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.