
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531-BLK
Zoro #
G5882608
UPC #
192767009621
Country of Origin
China
Dimensions
Overall Height
51.97"
Overall Depth
27.56"
Width
24.8"
Height
44.1"
Details
Item
Drafting Chair
Arm Style
Adjustable Flip Up
Weight Capacity
275 lb.
Material
Seat: Fabric; Foot Ring: Metal
Backrest
Mid, Contoured Mesh Back
Color
Seat, Back: Black
Series
531 Core Collection
Description
Adjustable Mesh Stool with Fabric Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.