Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Adjustable Pub Table with Wood Top 161-T3342-WHT-NT

Adjustable Pub Table with Wood Top (Discontinued)

  • Mfr # 161-T3342-WHT-NT
  • Zoro # G4606893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-T3342-WHT-NT
Zoro #
G4606893
UPC #
192767010061
Country of Origin
China

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 33" to 42" Adjustable Pub Table provides a blank canvas that pairs beautifully with any of the stool seating from the 161 Collection. The pub table's height adjusts from 33" to 42" to accommodate different height needs; the handle sits below the tabletop for easy access. The trumpet base features a matte White finish while the table top showcases a light Natural stain. The cafe table is quick and easy to assemble in 5 minutes or less. The trumpet base provides ample support and features a plastic ring that helps prevent sliding and surface scratching. The table holds 200 lb and measures 23.6 D x 23.6 W x 33.5-43.5 H. This bistro table has a full BIFMA rating and is backed by our 5 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.