Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Traditional Arm Chair, 30-1/2"L34-1/2"H, Padded, EssentialsSeries ESS-9050-BLK

Traditional Arm Chair, 30-1/2"L34-1/2"H, Padded, EssentialsSeries (Discontinued)

  • Mfr # ESS-9050-BLK
  • Zoro # G0913938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-9050-BLK
Zoro #
G0913938
UPC #
845123093177
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Overall Depth
30-1/2"
Width
30-3/4"

Details

Item
Traditional Arm Chair
Arm Style
Padded
Backrest
Slanted Back
Color
Black
Series
Essentials
Weight Capacity
250 lb.
Office Chair Style
Arm Chair
Material
Leather

Description

Traditional Arm Chair,Essentials,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.