
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161-FACB-BGE-2
Zoro #
G5882407
UPC #
192767010719
Country of Origin
China
Dimensions
Overall Height
32.8"
Overall Depth
23.43"
Width
25.2"
Details
Item
Dining Chair
Office Chair Style
Arm Chair
Material
Seat: Fabric; Leg: Metal; Glide: Plastic
Arm Style
Flared
Seat Material
Fabric
Back Material
Fabric
Color
Seat: Beige; Leg: Walnut Veneer
Series
Mid Century Modern
Weight Capacity
250 lb.
Description
Arm Chair,Beige Fabric,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.