Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2000-4PK-P02
Zoro #
G8245085
UPC #
845123051825
Country of Origin
Unknown
Dimensions
Seat Height Range
30-1/2"
Details
Color
White
Weight Capacity
250 lb.
Frame Material
Chrome
Finish
Silver Powder Coated
Backrest
Lumbar Support
Seat Material
Plastic
Item
Bar Stool,Plastic,Chrome Legs,White,PK4
Description
Bar Stool,Plastic,Chrome Legs,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.