Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Base for 36"/42" Sq and Rnd Fldg Tables FTBASE

Base for 36"/42" Sq and Rnd Fldg Tables (Discontinued)

  • Mfr # FTBASE
  • Zoro # G8881890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTBASE
Zoro #
G8881890
UPC #
811588010189
Country of Origin
Unknown

Dimensions

Width
13-1/4" Dia.
Height
28-1/2"

Details

Type
Flip Top Table Base
Material
Nylon Leveling Glides

Description

Base for 36"/42" Sq and Rnd Fldg Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.