Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Black Metal and Walnut Wood Coffee Table 161-CT210-BK-WNT

Black Metal and Walnut Wood Coffee Table (Discontinued)

  • Mfr # 161-CT210-BK-WNT
  • Zoro # G4605107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161-CT210-BK-WNT
Zoro #
G4605107
UPC #
192767010238
Country of Origin
China

Details

Tabletop Material
Wood
Tabletop Color
Black
Capacity
250
Surface Material
Wood

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern Wood Top/Metal Frame Coffee Table with Metal Shelf blends easily in living rooms, recreational spaces, lobbies, and reception areas and provides the perfect place to rest your coffee cup. The richness of the Walnut tabletop finish pairs perfectly with the strong matte Black metal frame for the perfect industrial modern touch to any room. A convenient metal rung shelf sits beneath the tabletop, waiting to store miscellaneous items as needed. Assembly for this coffee table is quick and easy and the materials used make cleaning simple. The table features adjustable leveling floor glides to help account for uneven flooring. The coffee table measures 39.4" D x 19.7" W x 17.7" H, holds up to 200 lb of weight, has a full BIFMA rating, and is backed by our 5 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.