This item is Discontinued.

Ofm Black Metal and Walnut Wood Side Table 161-ST200-BK-WNT

This item is Discontinued.

Ofm

Black Metal and Walnut Wood Side Table (Discontinued)

Mfr # 161-ST200-BK-WNT
Zoro # G4605152
UPC # 192767010214
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
161-ST200-BK-WNT
Zoro #
G4605152
UPC #
192767010214
Country of Origin
China

Details

Tabletop Material
Wood
Tabletop Color
Black
Capacity
250
Surface Material
Wood

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern Wood Top/Metal Frame Side Table is classically industrial but can tie together pieces from any decor style because of its understated simplicity. The rich Walnut tabletop finish is neatly paired with the strong matte Black metal frame to create a timeless industrial end table. Assembly for this side table is quick and easy and the material make it simple to clean. The table features felt floor protectors to help prevent scratches. The accent table measures 19.7" D x 19.7" W x 17.7" H, holds up to 200 lb of weight, has a full BIFMA rating, and is backed by our 5 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.