This item is Discontinued.

Ofm Black Metal and Walnut Wood Side Table 161-ST210-BK-WNT

This item is Discontinued.

Ofm

Black Metal and Walnut Wood Side Table (Discontinued)

Mfr # 161-ST210-BK-WNT
Zoro # G4604014
UPC # 192767010252
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
161-ST210-BK-WNT
Zoro #
G4604014
UPC #
192767010252
Country of Origin
China

Details

Tabletop Material
Wood
Capacity
250
Surface Material
Wood

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern Wood Top/Metal Frame Side Table with Metal Shelf provides industrial modern styling with multi-application functionality perfect for living rooms, bedrooms, recreational spaces, lobbies, and reception areas. This end table can double as a nightstand with its metal run shelf that provides a convenient space to store miscellaneous items. Assembly is quick and easy and the materials make cleaning simple. The accent table features adjustable leveling floor glides to help account for uneven flooring. The end table measures 19.7" D x 19.7" W x 17.7" H, holds up to 200 lb of weight, has a full BIFMA rating, and is covered by our 5 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.