
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161-26-BK-4
Zoro #
G4604644
UPC #
192767009973
Country of Origin
China
Dimensions
Seat Height
26.38
Details
Capacity
250
Description
The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 26" High Back Metal Bar Stools, 4 Pack, provide a sophisticated counter height seating solution for cafe tables and bars, suitable for indoor or outdoor settings. These metal stools are quick and easy to assemble with just 4 screws needed. The squared foot ring provides added stability and a place to rest your feet. These stools are prepared to decorate any outdoor location with their water drainage holes, galvanized steel construction, and anti-UV powder coating that helps prevent heat retention. These matte Black metal stools are easy to clean with a simple damp cloth. The bar stools feature an x-brace, beneath the seat, that provides additional support and stability, hold at least 250 lb, and measure 18.8" W x 21.2" D x 41.8" H. The bistro stools have plastic, non-marring protective floor glides to protect flooring and prevent sliding. These stools have been tested to light commercial-grade standards and are covered by our 5 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.