Zoro Homepage
This item is Discontinued.
Ofm Chair, 30-1/4"L46"H, Segmented Padded, LeatherSeat, EssentialsSeries ESS-6030-BRN

Chair, 30-1/4"L46"H, Segmented Padded, LeatherSeat, EssentialsSeries (Discontinued)

  • Mfr # ESS-6030-BRN
  • Zoro # G8245277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6030-BRN
Zoro #
G8245277
UPC #
089191013976
Country of Origin
China

Dimensions

Overall Height
46"
Overall Depth
30-1/4"
Height
42-1/4"
Width
28-1/2"

Details

Item
Chair
Arm Style
Segmented Padded
Seat Material
Leather
Back Color
Tan
Back Material
Leather
Backrest
High, Segmented Padded Back
Color
Brown
Series
Essentials
Weight Capacity
250 lb.
Material
Leather

Description

Chair with Arms,Leather,Hgh Bck,Headrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.