This item is Discontinued.

Ofm 403 Guest/Reception Chair, Charcoal Seat, Charcoal Back, 26-1/2" L 33" H, Vinyl Seat 403-VAM-604

403 Guest/Reception Chair, Charcoal Seat, Charcoal Back, 26-1/2" L 33" H, Vinyl Seat (Discontinued)

  • Mfr # 403-VAM-604
  • Zoro # G8888979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-VAM-604
Zoro #
G8888979
UPC #
811588014200
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
33"
Overall Depth
26-1/2"
Width
24-3/4"
Seat Height Max.
18.50"
Back Width
19.50"
Seat Depth
19.25"
Back Height
16.75"
Seat Width
19.50"
Height
33"
Depth
26.5"

Details

Item
Guest/Reception Chair
Seat Color
Charcoal
Seat Material
Vinyl
Back Color
Charcoal
Back Material
Vinyl
Frame Material
17 ga. Steel Tube
Backrest
2-1/2" Padded Back
Color
Seat: Charcoal
Series
403
Includes
Seat Cushion Back Cushion 1 x Steel Frame Pair 1 x Steel Frame with Arm Pair 8 x M8 Ni-Lock Hex Screw 4 x 6mm Hex Screw
Features
Environmentally Friendly, Sturdy, Antimicrobial, Upholstered Back, Scuff Resistant, Anti-bacterial, Padded Back
Office Chair Style
Guest Chair
Frame Color
Black
Assembly
Assembled
Weight Capacity
250 lb.
Standards
ANSI/BIFMA GSA
Shape
Sled
Green Certification or Other Recognition
ANSI/BIFMA Certified
Material
Seat: Anti-Microbial/Anti-Bacterial Vinyl
Style
Guest Chair

Description

Guest Chair,604,Charcoal Am Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.