Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Computer Desk Computer Desk, Grey Teak, 48", 23.62" D X 29" H, 47.24" W X Melamine Laminate 1060-WHT-GTK

Computer Desk Computer Desk, Grey Teak, 48", 23.62" D X 29" H, 47.24" W X Melamine Laminate (Discontinued)

  • Mfr # 1060-WHT-GTK
  • Zoro # G9260680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060-WHT-GTK
Zoro #
G9260680
UPC #
192767000925
Country of Origin
China

Dimensions

Overall Width
47.24"
Overall Depth
23.62"
Overall Height
29"
Width
47.24"

Details

Type
Computer Desk
Item
Computer Desk,Grey Teak,48"
Color
White/Gray Teak
Material
Melamine Laminate
Frame Material
Metal

Description

Computer Desk,Grey Teak,48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.