Computer Desk Computer Desk, Driftwood, 48", 47.24" D X 29.02" H, 23.62" W X Driftwood (Discontinued)
- Mfr # 1048-SLV-DWD
- Zoro # G7117490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048-SLV-DWD
Zoro #
G7117490
UPC #
192767000857
Country of Origin
China
Dimensions
Overall Width
23.62"
Overall Depth
47.24"
Overall Height
29.02"
Width
23.62"
Details
Type
Computer Desk
Item
Computer Desk,Driftwood,48"
Color
Driftwood
Material
Medium Density Fiberboard
Description
Easily complimenting the corporate or home office, this industrial modern OFM Core Collection 48" Computer Desk features silver metal legs with a Driftwood finish table top. The desk gives a home meets work vibe that fits any environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.