This item is Discontinued.

Ofm Computer Desk Computer Desk, Maple, 55", 55" D X 29" H, 24" W X Medium Density Fiberboard, Maple 1055-SLV-MPL

This item is Discontinued.

Ofm

Computer Desk Computer Desk, Maple, 55", 55" D X 29" H, 24" W X Medium Density Fiberboard, Maple (Discontinued)

Mfr # 1055-SLV-MPL
Zoro # G7117527
UPC # 192767000901
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1055-SLV-MPL
Zoro #
G7117527
UPC #
192767000901
Country of Origin
China

Dimensions

Overall Width
24"
Overall Depth
55"
Overall Height
29"
Width
24"

Details

Type
Computer Desk
Item
Computer Desk,Maple,55"
Color
Maple
Material
Medium Density Fiberboard

Description

Easily complimenting the corporate or home office, this industrial modern OFM Core Collection 55" Computer Desk features silver metal legs with a Maple finish table top. The desk gives a home meets work vibe that fits any environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.