Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Conference Chair, 25-1/2" L 39" H, Vinyl Seat, Essentials Series E1007

Conference Chair, 25-1/2" L 39" H, Vinyl Seat, Essentials Series (Discontinued)

  • Mfr # E1007
  • Zoro # G8244951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1007
Zoro #
G8244951
UPC #
845123032411
Country of Origin
Unknown

Dimensions

Overall Height
39"
Overall Depth
25-1/2"
Height
32-1/4"
Width
22-1/2"

Details

Item
Conference Chair
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Backrest
Padded Back with Built-in Lumbar Support
Color
Black
Series
Essentials
Weight Capacity
250 lb.
Material
Tufted Vinyl

Description

Conference Chair,Vinyl,Curved Arms,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.