
Dining Chair, 18.9"L29.72"H, Mid Century ModernSeries (Discontinued)
- Mfr # 161-WV18A-BLK
- Zoro # G5883073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161-WV18A-BLK
Zoro #
G5883073
UPC #
192767010429
Country of Origin
China
Dimensions
Overall Height
29.72"
Overall Depth
18.9"
Width
18.11"
Details
Item
Dining Chair
Frame Material
Bentwood
Backrest
Curved Back
Color
Seat: Black; Leg: Walnut
Series
Mid Century Modern
Weight Capacity
225 lb.
Material
Seat: Vinyl; Leg: Wood; Glide: Plastic
Description
Dining Chair,Wood and Black Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.