Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Dining Chair, 21.26"L32.28"H, Mid Century ModernSeries 161-PV18B-BLK-2

Dining Chair, 21.26"L32.28"H, Mid Century ModernSeries (Discontinued)

  • Mfr # 161-PV18B-BLK-2
  • Zoro # G5882854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-PV18B-BLK-2
Zoro #
G5882854
UPC #
192767010344
Country of Origin
China

Dimensions

Overall Height
32.28"
Overall Depth
21.26"
Width
18.31"

Details

Item
Dining Chair
Backrest
Curved Back
Color
Seat: Black; Leg: Natural
Series
Mid Century Modern
Weight Capacity
225 lb.
Material
Seat: Plastic; Cushion: Vinyl; Leg: Beechwood

Description

Dining Chair Vinyl Cushion,Black,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.