Essentials Hi Bk Plush Microfiber Office Chair, Gray (Discontinued)
- Mfr # ESS-3081-GRY
- Zoro # G0913728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3081-GRY
Zoro #
G0913728
UPC #
845123095263
Country of Origin
China
Dimensions
Height
42-1/4"
Width
27"
Overall Height
47"
Overall Depth
31-1/4"
Details
Arm Style
Fixed
Backrest
High Back
Color
Gray
Item
Office Chair
Material
Seat, Back: Plush Microfiber
Series
Essentials
Weight Capacity
250 lb.
Adjustable
Adjustable
Description
Plush Microfiber Office,Essentials,Hi Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.