Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Executive Chair, Mid-Back, Vinyl, Black E1008

Executive Chair, Mid-Back, Vinyl, Black (Discontinued)

  • Mfr # E1008
  • Zoro # G8244988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1008
Zoro #
G8244988
UPC #
845123032428
Country of Origin
China

Dimensions

Seat Height Range
16-1/2" to 20-1/4"
Overall Height
34-1/4" to 38"

Details

Office Chair Style
Task Chair
Style
Mid Back Executive Chair
Arm Style
Fixed Arms
Material
Fabric
Color
Black
Seat Material
Vinyl
Seat Color
Black
Item
Executive Chair,Mid-Back,Vinyl,Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
5-Star Base
Weight Capacity
250 lb.
Adjustable
Swivel

Description

The Essentials by OFM seating collection is where quality meets value. This E1008 executive office and conference chair provides an attractive alternative with its premium quality vinyl upholstery, carefully stitched and tufted for great style and comfort in equal measure. The design will enhance any office, school, or workspace decor. This mid-back chair is designed with built-in lumbar cradling support and a gas-lift seat height adjustment mechanism for exceptional ergonomic comfort. A sturdy 5-star wheeled base and 360-degree swivel makes for easy mobility. This product is GreenGuard Certified for children and schools, and is backed by the Essentials by OFM 3-year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.