Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Executive Leather Chair ESS-6060-BLU

Executive Leather Chair (Discontinued)

  • Mfr # ESS-6060-BLU
  • Zoro # G4606832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS-6060-BLU
Zoro #
G4606832
UPC #
192767011815
Country of Origin
United States

Dimensions

Seat Height
17-21.5

Details

Office Chair Style
Executive Chair
Style
High Back Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Capacity
250
Adjustable
Swivel

Description

The OFM Essentials Collection Racing Style SofThread Leather High Back Office Chair features materials that provide superior luxury and comfort, even during long, intense work hours. The seating experience is elevated by the premium thread stitched diamond pattern that provides a sophisticated detail and adds an extra dimension of comfort. The computer chair features contoured, segmented ultra-plush padding and is upholstered in pitted, breathable SofThread leather that provides a luxurious feel to the touch. The integrated headrest and lumbar support keep you cushioned and supported while the padded arms provide structure and all-day support fitting an executive chair. Ergonomic touches like center-tilt mechanism, tilt tension, and pneumatic height adjustment allows you to customize the seat to your needs while the five-star molded base and 360-degree swivel give you the best base support. This multi-purpose chair features a 250 lb weight capacity and is backed by the OFM Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.