Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4725-GF-GV
Zoro #
G8887877
UPC #
845123014745
Country of Origin
Mexico
Dimensions
Overall Depth
2"
Overall Height
47"
Width
25"
Details
Item
Floor Panel
Color
Gray
Material
vinyl
Frame Material
Steel
Series
RiZe
Description
Floor Panel 47X25Gray Frame/Gray Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.