Zoro Homepage
This item is Discontinued.
Ofm Gaming Chair, Adjustable Arms ESS-6065-BLK

Gaming Chair, Adjustable Arms (Discontinued)

  • Mfr # ESS-6065-BLK
  • Zoro # G4602946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6065-BLK
Zoro #
G4602946
UPC #
192767011457
Country of Origin
China

Dimensions

Seat Height
17.75" - 21"

Details

Office Chair Style
Gaming Chair
Style
Racing Gaming Chair
Arm Style
Adjustable Arms
Capacity
250
Adjustable
Swivel

Description

The Essentials by OFM Model ESS-6065 Racing Style Gaming Chair has a 180 degree reclining back angle adjustment. Its additional swivel/tilt control is manipulated with tension adjustment. This gaming chair has adjustable arm height and a folding base. The steel tube frame construction is ergonomically shaped to hold you in position. Also features adjustable lumbar and headrest pillow. Backed by our Essentials by OFM Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.