Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Gaming Chair, Adjustable, Green ESS-6065-GRN

Gaming Chair, Adjustable, Green (Discontinued)

  • Mfr # ESS-6065-GRN
  • Zoro # G0913868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6065-GRN
Zoro #
G0913868
UPC #
845123095362
Country of Origin
China

Dimensions

Overall Height
52-1/2"
Overall Depth
27-1/2"
Width
27-1/2"
Height
49-1/2"

Details

Item
Gaming Chair
Office Chair Style
Gaming Chair
Arm Style
Adjustable
Frame Material
Steel Tube
Backrest
180 Degree Reclining Back
Color
Green
Series
Essentials
Material
Leather

Description

Gaming Chair,Essentials,Racing Style,Gre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.