
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3083-BLK
Zoro #
G4606902
UPC #
192767011396
Country of Origin
China
Dimensions
Seat Height
17.5" - 22"
Details
Office Chair Style
Gaming Chair
Arm Style
Padded Arms
Seat Material
Leather
Capacity
250
Adjustable
Swivel
Description
The Essentials by OFM seating collection is where quality meets value - and now it's taking the desk chair to a whole new level with the ESS-3083. Designed in an ergonomic racecar style with contoured segmented padding an integrated headrest and lumbar support, this chair provides high-performance comfort whether used during intense gaming sessions or long workdays. Equipped with fixed padded arms which are looped for added durability. Additional features include seat height adjustment, tilt with tilt-tension control and 360-degree swivel. SofThread Leather and contrasting color mesh upholstery complete the modern, high-quality look and feel of the ESS-3083. The comfort, style, and competitive price of this chair make it a perfect addition to your home or office. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime warranty. The ESS-3083 has a 250 pound weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.