Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3086-RED
Zoro #
G8245435
UPC #
845123090640
Country of Origin
China
Dimensions
Overall Height
48-1/4"
Overall Depth
30-1/2"
Height
44-1/2"
Width
28-1/4"
Details
Item
Gaming Chair
Office Chair Style
Gaming Chair
Arm Style
Padded Flip-up
Seat Material
Leather
Backrest
Contoured Segmented Padding, Integrated Headrest
Color
Red
Series
Essentials
Weight Capacity
275 lb.
Material
Leather
Description
Gaming Chair,Leather,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.