This item is Discontinued.

This item is Discontinued.
Gunmetal Arm Chair, PK4 (Discontinued)
Mfr #
161-18A-GM-4
Zoro #
G4607006
UPC # 192767009744
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
161-18A-GM-4
Zoro #
G4607006
UPC #
192767009744
Country of Origin
China
Dimensions
Seat Height
18.11
Details
Capacity
250
Description
The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 18" Mid Back Metal Dining Chairs with Arms, 4 Pack, are manufactured with galvanized steel for indoor and outdoor use. These stacking metal chairs come fully assembled and are welded together for added strength. The use of anti-UV powder to prevent heat retention make these dining chairs a great solution for outdoor spaces like cafes, bistros, pubs, or your own backyard. The mid back arm chairs feature extra wide seats, an x-brace beneath the seat that provides additional support and stability, measure 22.5" D x 20.0" W x 30.9" H, and hold at least 250 lb of weight. The metal surface makes cleaning easy and the plastic non-marring protective floor glides help prevent sliding and scratching. These chairs have been tested to light commercial-grade standards. With our 5 Year Limited Warranty, these patio chairs bring substance and style to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.