This item is Discontinued.

Ofm Gunmetal Arm Chair with Walnut Seat, PK4 161-18A-GM-WNT-4

Gunmetal Arm Chair with Walnut Seat, PK4 (Discontinued)

  • Mfr # 161-18A-GM-WNT-4
  • Zoro # G4606954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-18A-GM-WNT-4
Zoro #
G4606954
UPC #
192767009775
Country of Origin
China

Dimensions

Seat Height
17.52

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 18" Mid Back Metal Dining Chairs with Arms and Solid Ash Wood Seats, 4 Pack, feature galvanized steel chair frames with solid ash wood seats, marrying the industrial with the modern. These stacking metal chairs come fully assembled and are welded together for added strength. The arm chairs feature an anti-UV powder to prevent heat retention, making these dining chairs a great solution for covered outdoor spaces like restaurants, cafes, bistros, pubs, or your own backyard. The mid back arm chairs feature extra wide seats, an x-brace beneath the seat that provides additional support and stability, measure 22.5" D x 20.0" W x 30.9" H, and hold at least 250 lb of weight. The metal and wood surfaces make cleaning easy and the plastic non-marring protective floor glides help prevent sliding and scratching. These chairs have been tested to light commercial-grade standards. With our 5 Year Limited Warranty, these dining chairs bring substance and style to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.