Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Gunmetal Counter Stool Walnut Seat, PK4 161-26B-GM-WNT-4

Gunmetal Counter Stool Walnut Seat, PK4 (Discontinued)

  • Mfr # 161-26B-GM-WNT-4
  • Zoro # G4605195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-26B-GM-WNT-4
Zoro #
G4605195
UPC #
192767009836
Country of Origin
China

Dimensions

Seat Height
26.18

Details

Capacity
250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 26" Backless Metal Bar Stools with Solid Ash Wood Seats, 4 Pack, require no assembly, are stackable, and provide a roomy 15 square inches of seating surface. These counter height stools are perfect for covered outdoor applications with their galvanized steel construction and anti-UV powder that prevents heat retention, keeping these stools cool to the touch even in full sun. While the style is clear, these stools have ample substance and structure too with an x-brace beneath the seat and a square foot ring that provides stability and a place to rest your feet. This set of 4 bistro stools feature a smooth Gunmetal finish to the metal and a solid ash wood seat in a warm Walnut finish. They are easy to clean and feature plastic, non-marring protective floor glides. These retro stools hold at least 300 lb and measure 19.5 D x 19.5 W x 26.0 H. Tested to light commercial-grade standards and covered by a 5 Year Limited Warranty, these stools will grace your floor, whether patio, kitchen, or bar, for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.